- Home
- /
- Lab Equipment & Supplies
- /
- Lab Equipment
- /
- Lab Stands & Supports
- /
- Lab Stands
- /
- Wireless Precision RTD Based Temp Data L
Madgetech
Wireless Precision RTD Based Temp Data L
- Zoro #: G0973746
- Mfr #: RFRTDTEMP2000A
$405.93
- Item: Wireless Precision RTD Based Temp Data L
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $405.93
Madgetech #RFRTDTEMP2000A Specifications
- Zoro #: G0973746
- Mfr #: RFRTDTEMP2000A
- Item: Wireless Precision RTD Based Temp Data L
- Country of Origin (subject to change): United States
Description
Wireless Precision RTD Based Temp Data L
Reviews of Madgetech #RFRTDTEMP2000A
Explore more
- OHAUS Clamp, Nickel Plated Zinc, 3.15" L CLS-WALLCZ
- DYNALON M-Stand for 30L Bio-Bin 797303-6300
- UNITED SCIENTIFIC SUPPLIES Support Ring Cast Iron 6" Diameter SRCI06
- CHEMGLASS Reactor Support Frame CG-1949-X-30
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs 450000LG
- BEL-ART PRODUCTS Swing Jaw Clamp Tubing 3/Pk 36/Cs 18222-0000
- OHAUS Clamp, Stainless Steel, 6.42" L CLM-SWIVL2SSM
- Madgetech Lab Stands