KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bottle Lqd Lvl Swch, 1/4" NPT, 392F Max.

MADISON| Zoro #: G2008912| Mfr #: M4182-SS

$399.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 1.13"
Stem Material: Stainless Steel
Max. Voltage: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008912 Mfr #: M4182-SS
Float Dia.: 1.13"Stem Material: Stainless Steel
Max. Voltage: 240Overall Length: 7.20"
Switch Function: Open On RiseBody Material: Stainless steel
Float Material: Stainless SteelMax. Pressure: 300 psi
Height: 7.20"Contact Form: SPST
Mounting: SideConduit Size: 1/2"
Electrical Connections: 22 ga. PTFE Coated 24" LeadsTank Connection Size: 1/4" NPT
Float Length: 1.19"Operating Temp. Range: 392 Degrees F Max.
Float Specific Gravity: 0.70Item: Tank Liquid Level Switch
Stem Length: 7.20"Standards: CE
VA Rating: 70Country of Origin (subject to change): United States

Description

Bottle Switch, Bottle, Wire Gauge 22, Fitting 1/4 In. NPT, VA Rating 70, Operation Open On Rise, Stem Material 316 SS, Float Material 316 SS, Specific Gravity 0.70, Body Material 316 Stainless Steel, Agency Compliance CE

Reviews