HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Drum Lqd Lvl Swch, Vrtcl, 3/4" NPT, 302F

MADISON| Zoro #: G1489171| Mfr #: M4169-1

$145.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 0.90"
Max. Current: 0.28A
Operating Temp. Range: 302 Degrees F Max.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489171 Mfr #: M4169-1
Float Dia.: 0.90"Max. Current: 0.28A
Operating Temp. Range: 302 Degrees F Max.Float Material: Stainless Steel
Body Material: Stainless steelSwitch Function: Close on Rise
Contact Form: SPSTMax. Voltage: 240
Float Length: 1.59"Stem Length: 2.00"
Electrical Connections: 22 AWG, Halar-jacketed, 72" LeadsOverall Length: 2.94"
Conduit Size: 3/4"Float Specific Gravity: 0.73
Tank Connection Size: 3/4" NPTMax. Pressure: 150 psi
Height: 2.00"Item: Drum Liquid Level Switch
Mounting: Vertical Open TankStem Material: Stainless Steel
VA Rating: 30Country of Origin (subject to change): United States

Description

Level, Drum, Wire Gauge 22, Float Length 1.59 In., Float Dia. 0.9 In., Max. Temp. 150 C, Max. Pressure 250 PSI, Float Material 316 SS

Reviews