KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Lqd Lvl Swch, Vrtcl, 3/4" NPT, Brass

MADISON| Zoro #: G0473907| Mfr #: M4168-3

$154.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Current: 0.28A
Stem Length: 32.00"
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473907 Mfr #: M4168-3
Max. Current: 0.28AStem Length: 32.00"
Body Material: BrassOverall Length: 32.94"
Max. Pressure: 150 psiMounting: Vertical Open Tank
Stem Material: BrassOperating Temp. Range: 221 Degrees F Max.
Electrical Connections: 22 AWG, Halar-jacketed, 72" LeadsVA Rating: 30
Float Length: 1.25"Switch Function: Selectable
Float Dia.: 0.90"Item: Drum Liquid Level Switch
Float Material: Buna NTank Connection Size: 3/4" NPT
Conduit Size: 3/4"Float Specific Gravity: 0.50
Height: 32.00"Contact Form: SPST
Max. Voltage: 240Country of Origin (subject to change): United States

Description

Drum Liquid Level Switch, Vertical Mounting, Tank Connection Size 3/4 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 150 psi, Switch Function Selectable, Overall Length 32.94 In., Float Material Buna N, Float Length 1.25 In., Float Dia. 0.90 In., Stem Material Brass, Stem Length 32.0 In., Height -, Width -, Contact Form SPST, Max. Voltage 240, Body Material Brass, Electrical Connections 22 AWG, Halar-jacketed, 72 In. Leads, Float Specific Gravity 0.50

Reviews