Drum Lqd Lvl Swch, Vrtcl, 3/4"NPT, 302F, SS

MADISON| Zoro #: G0361505| Mfr #: M4169-3

$174.91 /ea

This item ships free. Details.Standard ground shipping.
Max. Current: 0.28AHeight: 32.00"VA Rating: 30
Save 15%. Sign up for Z-mail.


Zoro #: G0361505 Mfr #: M4169-3
Max. Current: 0.28AHeight: 32.00"
VA Rating: 30Item: Drum Liquid Level Switch
Mounting: Vertical Open TankElectrical Connections: 22 AWG, Halar-jacketed, 72" Leads
Float Material: Stainless SteelBody Material: Stainless steel
Stem Length: 32.00"Operating Temp. Range: 302 Degrees F Max.
Switch Function: SelectableConduit Size: 3/4"
Max. Voltage: 240Contact Form: SPST
Float Dia.: 0.90"Float Length: 1.59"
Overall Length: 32.94"Float Specific Gravity: 0.73
Stem Material: Stainless SteelMax. Pressure: 150 psi
Tank Connection Size: 3/4" NPTCountry of Origin (subject to change): United States


Drum Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 3/4 In. NPT, Max. Pressure 150 psi, VA Rating 30, Operating Temp. Range 302 Degrees F Max., Overall Length 32.94 In., Float Material Stainless Steel, Float Length 1.59 In., Float Dia. 0.90 In., Stem Material Stainless Steel, Stem Length 32.00 In., Height 32.00 In., Width -, Contact Form SPST, Max. Current 0.28A, Max. Voltage 240, Body Material Stainless Steel, Conduit Size 3/4 In.