Duct Temp Probe, 6 In L, 3/16 In Dia

MADISON |Zoro #: G1553806|Mfr #: T3968-1002

$55.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553806 Mfr #: T3968-1002
Accuracy: +/-0.700 Degrees CProbe Connector: Bare Wire
Wire Length: 2 ft.Manufacturers Warranty Length: 1 yr.
Temp. Range (C): -40 Degrees to 125 DegreesTemp. Range (F): -40 Degrees to 257 Degrees
Item: Duct Temperature ProbeProbe Length: 6"
Process Connection: 1/2" NPTUse: Air or Liquids
Probe Material: 316 Stainless SteelTemperature Measuring Element: RTD, Pt 100 Ohm
Probe Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Duct Temperature Probe, Air or Liquids, RTD, Pt 100 Ohms, -40 Degrees to 257 Degrees Temp. Range (F), Probe Connector Bare Wire, Probe Material 316 Stainless Steel, Wire Length 24 In., Probe Length 6 In., Probe Dia. 3/16 In., -40 Degrees to 125 Degrees Temp. Range (C), Accuracy +/-0.7 Degrees C, Process Connection 1/2 In. NPTManufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.