Madison
Float Switch, SS Body, 3.5" dia. Float
Mfr # M5602-13331
Zoro # G600892828
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Float Rod Angle 30 Degrees
- Electrical Connections Teflon Insulated
- Standards CSA, NSF, UL
- Float Position 2.5
Explore More Products
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi M3326-NPT
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7725
- MADISON SPST Liquid Level Switch Selectable 240VAC 300 psi M5000
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M9705
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-3
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8710
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC 20SGMPCNC
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 50 psi M3326-SM
- Madison Level Switches