KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low Lvl Lqd Swch, 1/8 In NPT, ClsOnRse, PBT

MADISON| Zoro #: G0312776| Mfr #: M7000-PBT-ULL-NO

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Max. Current: 0.28A
Stem Material: PBT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312776 Mfr #: M7000-PBT-ULL-NO
Max. Voltage: 240Max. Current: 0.28A
Stem Material: PBTSwitch Function: Close on Rise
Height: 2.25"Mounting: Vertical Open Tank
Float Dia.: 1.88"Float Length: 1.16"
Float Material: PBTStandards: UL, ULC, CE
Electrical Connections: 22 ga. PTFE Coated 24" LeadsOverall Length: 2.25"
Body Material: PBTMax. Pressure: 25 psi
Contact Form: SPSTStem Length: 1.63"
Conduit Size: 1/8"Operating Temp. Range: 221 Degrees F Max.
Float Specific Gravity: 0.55Item: Ultra Low Level Liquid Switch
Tank Connection Size: 1/8" NPTVA Rating: 30
Country of Origin (subject to change): United States

Description

Liquid Level Switch, Ultra Low, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 30, Operation Close On Rise, Stem Material PBT, Float Material PBT, Vertical, Specific Gravity 0.55, Body Material PBT, Agency Compliance UL, ULC, CE

Reviews