KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low Lvl Lqd Swch, 1/8 In NPT, ClsOnRse, PP

MADISON| Zoro #: G0879076| Mfr #: M8020-ULL-NO

$36.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Current: 0.28A
Mounting: Vertical Open Tank
VA Rating: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879076 Mfr #: M8020-ULL-NO
Max. Current: 0.28AMounting: Vertical Open Tank
VA Rating: 30Float Length: 1.16"
Operating Temp. Range: 221 Degrees F Max.Float Dia.: 1.88"
Item: Ultra Low Level Liquid SwitchFloat Specific Gravity: 0.42
Contact Form: SPSTMax. Voltage: 240
Stem Length: 1.63"Body Material: Stainless steel
Overall Length: 2.25"Max. Pressure: 25 psi
Stem Material: Stainless SteelSwitch Function: Close on Rise
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Material: Polypropylene
Conduit Size: 1/8"Height: 2.25"
Tank Connection Size: 1/8" NPTStandards: UL, ULC, CE
Country of Origin (subject to change): United States

Description

Liquid Level Switch, Ultra Low, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 30, Operation Close On Rise, Stem Material 316 SS, Float Material Polypropylene, Vertical, Specific Gravity 0.42, Body Material 316 Stainless Steel, Agency Compliance UL, ULC, CE

Reviews