DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Low Lvl Lqd Swch, 1/8"NPT, Brass, 25 PSI

MADISON| Zoro #: G2432613| Mfr #: M4500-ULL-NO

$61.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 221 Degrees F Max.
Float Material: Buna N
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432613 Mfr #: M4500-ULL-NO
Operating Temp. Range: 221 Degrees F Max.Float Material: Buna N
Body Material: BrassTank Connection Size: 1/8" NPT
Height: 2.25"Mounting: Vertical Open Tank
VA Rating: 30Float Dia.: 1.88"
Max. Current: 0.28AStem Length: 1.63"
Overall Length: 2.25"Switch Function: Close on Rise
Contact Form: SPSTMax. Voltage: 240
Float Length: 1.16"Electrical Connections: 22 ga. PTFE Coated 24" Leads
Standards: UL, ULC, CEConduit Size: 1/8"
Float Specific Gravity: 0.44Max. Pressure: 25 psi
Item: Ultra Low Level Liquid SwitchStem Material: Brass
Country of Origin (subject to change): United States

Description

Liquid Level Switch, Ultra Low, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 30, Operation Close On Rise, Stem Material Brass, Float Material Buna N, Vertical, Specific Gravity 0.44, Body Material Brass, Agency Compliance UL, ULC, CE

Reviews