HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Low Lvl Lqd Swch, 1/8"NPT, ClsOnRise, PP

MADISON| Zoro #: G1912531| Mfr #: M8000-ULL-NO

$48.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 221 Degrees F Max.
Float Material: Polypropylene
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912531 Mfr #: M8000-ULL-NO
Operating Temp. Range: 221 Degrees F Max.Float Material: Polypropylene
Body Material: PolypropyleneTank Connection Size: 1/8" NPT
Height: 2.25"Mounting: Vertical Open Tank
VA Rating: 30Float Dia.: 1.88"
Max. Current: 0.28AStem Length: 1.63"
Overall Length: 2.25"Switch Function: Close on Rise
Contact Form: SPSTMax. Voltage: 240
Float Length: 1.16"Electrical Connections: 22 ga. MTW Coated 24" Leads
Standards: UL, ULC, CEConduit Size: 1/8"
Float Specific Gravity: 0.42Max. Pressure: 25 psi
Item: Ultra Low Level Liquid SwitchStem Material: Polypropylene
Country of Origin (subject to change): United States

Description

Liquid Level Switch, Ultra Low, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 30, Operation Close On Rise, Stem Material Polypropylene, Float Material Polypropylene, Vertical, Specific Gravity 0.42, Body Material Polypropylene, Agency Compliance UL, ULC, CE

Reviews