Lqd Lvl Swch, 2" NPT, Vrtcl Adjstbl, Brass

MADISON| Zoro #: G0585261| Mfr #: M4302-7807-1

$134.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 221 Degrees F Max.
Float Material: Buna N
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585261 Mfr #: M4302-7807-1
Operating Temp. Range: 221 Degrees F Max.Float Material: Buna N
Body Material: BrassTank Connection Size: 2" NPT
Width: 7"Height: 12.00"
Mounting: Vertical Open TankVA Rating: 60
Float Dia.: 1.25"Max. Current: 0.50A
Overall Length: 12.00"Switch Function: Selectable
Contact Form: SPSTMax. Voltage: 240
Stem Length: 10.50"Stem Material: Brass
Electrical Connections: 22 ga. MTW 24"Standards: ABS CE CSA UL
Conduit Size: 2"Float Specific Gravity: 0.45
Max. Pressure: 150 psiItem: Liquid Level Switch
Float Length: 2.00"Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 2 In., Float Dia. 1.25 In., Max. Temp. 105 C, Max. Pressure 150 PSI, Float Material Buna N

Reviews