KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, 2" NPT, Vrtcl Adjstbl, SS

MADISON| Zoro #: G1927755| Mfr #: M5602-7808-1

$196.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.25"
Max. Current: 0.50A
Mounting: Vertical Open Tank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927755 Mfr #: M5602-7808-1
Width: 1.25"Max. Current: 0.50A
Mounting: Vertical Open TankVA Rating: 60
Float Length: 2.00"Operating Temp. Range: 392 Degrees F Max.
Float Dia.: 2.13"Item: Liquid Level Switch
Float Specific Gravity: 0.55Contact Form: SPST
Max. Voltage: 240Stem Length: 10.50"
Body Material: Stainless steelOverall Length: 12.00"
Max. Pressure: 200 psiStem Material: Stainless Steel
Switch Function: SelectableElectrical Connections: 22 ga. MTW 24"
Float Material: Stainless SteelConduit Size: 2"
Height: 12.00"Tank Connection Size: 2" NPT
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 2 In., Float Dia. 2.13 In., Max. Temp. 200 C, Max. Pressure 200 PSI, Float Material 316 SS

Reviews