KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1-1/2" NPT, 20 VA Rtg

MADISON| Zoro #: G0289484| Mfr #: M4065

$525.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Stem Material: Stainless Steel
Switch Function: Selectable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289484 Mfr #: M4065
Max. Voltage: 240Stem Material: Stainless Steel
Switch Function: SelectableHeight: 10.25"
Width: 6.19"Mounting: Side
Float Dia.: 1.50"Float Length: 3.00"
Float Material: Stainless SteelStandards: CE CSA UL
Electrical Connections: 22 ga. MTW 24"Overall Length: 5.50"
Body Material: Stainless steelMax. Pressure: 100 psi
Contact Form: SPSTStem Length: 5.50"
Conduit Size: 1-1/2"Operating Temp. Range: 257 Degrees F Max.
Float Specific Gravity: 0.60Item: Tank Liquid Level Switch
Tank Connection Size: 1-1/2" NPTVA Rating: 200
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Float Length 3 In., Float Dia. 1.5 In., Max. Temp. 125 C, Max. Pressure 100 PSI, Float Material 304 SS

Reviews