KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1" NPT, 100 VA Rtng

MADISON| Zoro #: G1806463| Mfr #: M4190

$208.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Current: 1A
Stem Length: 5.81"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806463 Mfr #: M4190
Max. Current: 1AStem Length: 5.81"
Body Material: Stainless steelOverall Length: 5.81"
Max. Pressure: 150 psiMounting: Side
Stem Material: Stainless SteelSwitch Function: Selectable
Electrical Connections: 22 ga. PTFE Coated 24" LeadsVA Rating: 100
Float Length: 4.00"Operating Temp. Range: 302 Degrees F Max.
Float Dia.: 1.00"Item: Tank Liquid Level Switch
Float Material: Stainless SteelTank Connection Size: 1" NPT
Contact Form: SPSTFloat Specific Gravity: 0.60
Conduit Size: 1"Max. Voltage: 240
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 4 In., Float Dia. 1 In., Max. Temp. 150 C, Max. Pressure 150 PSI, Float Material 304 SS

Reviews