Lqd Lvl Swch, Hrzntl, 1" NPT, 221F, Buna N

MADISON| Zoro #: G1077237| Mfr #: M4190-BU

$307.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077237 Mfr #: M4190-BU
Max. Pressure: 100 psiContact Form: SPST
Max. Voltage: 240Operating Temp. Range: 221 Degrees F Max.
Switch Function: SelectableHeight: -
Item: Tank Liquid Level SwitchTank Connection Size: 1" NPT
Width: -Float Length: 3.00"
Electrical Connections: 22 ga. PTFE Coated 24" LeadsMax. Current: 1A
Float Dia.: 0.92"Conduit Size: 1"
Stem Length: 4.43"VA Rating: 100
Stem Material: Buna NOverall Length: 4.43"
Float Material: Buna NFloat Specific Gravity: 0.45
Body Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Switch, Liquid Level, Wire Gauge 22, Float Length 3 In., Float Dia. 0.92 In., Max. Temp. 105 C, Max. Pressure 100 PSI, Float Material Buna N

Product Reviews

Save 15%. Sign up for Z-mail.