Lqd Lvl Swch, Hrzntl, 1/2" NPT, 266F Max

MADISON| Zoro #: G2031285| Mfr #: M7750

$23.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VA Rating: 30
Standards: CE CSA UL
Tank Connection Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031285 Mfr #: M7750
VA Rating: 30Standards: CE CSA UL
Tank Connection Size: 1/2" NPTStem Material: PBT
Overall Length: 2.75"Max. Pressure: 100 psi
Width: 0.60"Max. Current: 0.28A
Switch Function: SelectableOperating Temp. Range: 266 Degrees F Max.
Mounting: SideElectrical Connections: 22 ga. PTFE Coated 24" Leads
Float Specific Gravity: 0.70Conduit Size: 1/2"
Float Length: 2.11"Item: Tank Liquid Level Switch
Stem Length: 2.75"Contact Form: SPST
Float Dia.: 0.65"Max. Voltage: 240
Float Material: PBTBody Material: PBT
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Max. Temp. 130 C, Max. Pressure 100 PSI, Float Material PBT

Reviews