HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lqd Lvl Swch, Hrzntl, 1/2" NPT, 30 VA Ratng

MADISON| Zoro #: G1498217| Mfr #: M7725

$18.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Length: 2.75"
Contact Form: SPST
Float Dia.: 0.65"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498217 Mfr #: M7725
Stem Length: 2.75"Contact Form: SPST
Float Dia.: 0.65"Body Material: PBT
Standards: CE CSA ULMounting: Side
Float Specific Gravity: 0.70Switch Function: Selectable
Max. Current: 0.28AElectrical Connections: 22 ga. MTW Coated 24" Leads
Item: Tank Liquid Level SwitchWidth: 0.60"
Float Material: PBTOperating Temp. Range: 266 Degrees F Max.
Max. Voltage: 240VA Rating: 30
Float Length: 2.11"Stem Material: PBT
Max. Pressure: 100 psiConduit Size: 1/2"
Tank Connection Size: 1/2" NPTOverall Length: 2.75"
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Max. Temp. 130 C, Max. Pressure 100 PSI, Float Material PBT

Reviews