Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

SPST Tank Liquid Level Switch Selectable 240VAC 100 psi

MADISON | Zoro #: G2525731 | Mfr #: M8750

$11.79 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Madison #M8750 Specifications

Zoro #: G2525731 Manufacturer #: M8750
Operating Temp. Range: 221 Degrees F Max. Max. Voltage: 240
Max. Pressure: 100 psi Item: Tank Liquid Level Switch
Max. Current: 0.28A Width: 0.60"
Float Switch Float Material: Polypropylene VA Rating: 30
Tank Connection Size: 1/2" NPT Float Switch Contact Form: SPST
Conduit Size: 1/2" Float Dia.: 1.00"
Voltage: 240VAC Stem Length: 2.75"
Contact Form: SPST Float Material: Polypropylene
Stem Material: Polypropylene Body Material: Polypropylene
Float Length: 1.75" Electrical Connections: 22 ga. MTW Coated 24" Leads
Switch Function: Selectable Mounting: Side
Overall Length: 2.75" Float Specific Gravity: 0.60
Standards: UL, CSA, CE, NSF Country of Origin (subject to change): United States

Description

Here are some important details for Madison Tank Liquid Level Switch. Body Material: Polypropylene, Voltage: 240VAC, Float Switch Contact Form: SPST.

Reviews of Madison #M8750