DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lqd Lvl Swch, Hrzntl, 1/2" or 3/4"NPT, PP

MADISON| Zoro #: G1089076| Mfr #: M8700-C

$17.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 221 Degrees F Max.
Float Material: Polypropylene
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089076 Mfr #: M8700-C
Operating Temp. Range: 221 Degrees F Max.Float Material: Polypropylene
Body Material: PolypropyleneTank Connection Size: 1/2" x 3/4" NPT
Width: 0.60"Mounting: Side
VA Rating: 30Float Dia.: 0.50"
Max. Current: 0.28AStem Length: 2.25"
Overall Length: 2.25"Switch Function: Selectable
Contact Form: SPSTMax. Voltage: 240
Float Length: 2.06"Electrical Connections: 22 ga. MTW Coated 24" Leads
Standards: CE CSA ULConduit Size: 1/2"
Float Specific Gravity: 0.60Max. Pressure: 100 psi
Item: Tank Liquid Level SwitchStem Material: Polypropylene
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 2.06 In., Float Dia. 0.5 In., Max. Temp. 221 F, Max. Temp. 105 C, Max. Pressure 100 PSI, Float Material Polypropylene

Reviews