KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1/2"NPT, 392F Max.

MADISON| Zoro #: G2022982| Mfr #: M3827-2NO

$86.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 1.54"
Stem Material: Stainless Steel
Max. Voltage: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022982 Mfr #: M3827-2NO
Float Dia.: 1.54"Stem Material: Stainless Steel
Max. Voltage: 240Max. Current: 0.28A
Overall Length: 5.12"Switch Function: Close on Rise
Body Material: Stainless steelMax. Pressure: 50 PSI
Contact Form: SPSTMounting: Side
Conduit Size: 1/2"Electrical Connections: 22 ga. PTFE Coated 24" Leads
Tank Connection Size: 1/2" NPTFloat Length: 1.00"
Operating Temp. Range: 392 Degrees F Max.Float Specific Gravity: 0.60
Item: Tank Liquid Level SwitchStem Length: 2.74"
Float Material: Stainless SteelVA Rating: 30
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 1 In., Float Dia. 1.54 In., Max. Temp. 200 C, Max. Pressure 50 PSI, Float Material 316 SS

Reviews