Madison
SPST Tank Liquid Level Switch Selectable 240VAC 100 psi
Mfr # M9700
Zoro # G1262791
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Contact Form SPST
- Body Material Kynar
- Stem Material Kynar
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M5970
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 100 psi M8085
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-3
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MS8800
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4546
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M4400-ULL-NC
- MADISON Float Switch, SS Body, 1.13" dia. Float M9250
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-PBT-ULL-NO
- MADISON Float Switch 30 psi M3850
- YORK Flow Sensor 025-43553-000
- Madison Level Switches