KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1/2"x1/2" NPT, 392F

MADISON| Zoro #: G2101951| Mfr #: M5920

$142.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Max. Current: 0.28A
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101951 Mfr #: M5920
Max. Voltage: 240Max. Current: 0.28A
Stem Material: Stainless SteelSwitch Function: Selectable
Width: 3.25"Mounting: Side
Float Dia.: 0.13"Float Length: 0.75"
Float Material: Stainless SteelStandards: UL, CSA, CE, NSF
Electrical Connections: 22 ga. PTFE Coated 24" LeadsOverall Length: 4.60"
Body Material: Stainless steelMax. Pressure: 300 psi
Contact Form: SPSTStem Length: 4.60"
Conduit Size: 1/2" x 1/2"Operating Temp. Range: 392 Degrees F Max.
Float Specific Gravity: 0.60Item: Tank Liquid Level Switch
Tank Connection Size: 1/2" x 1/2" NPTVA Rating: 30
Country of Origin (subject to change): United States

Description

Switch, Liquid Level Control, Fitting 1/2 x 1/2 In. NPT, VA Rating 30, Operation NO/NC, Stem Material 316 SS, Float Material 316 SS, Horizontal

Reviews