HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lqd Lvl Swch, Hrzntl, 1/2"x1/4" NPT, 392F

MADISON| Zoro #: G2084555| Mfr #: M3727

$149.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 0.65"
Max. Current: 0.28A
Operating Temp. Range: 392 Degrees F Max.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084555 Mfr #: M3727
Float Dia.: 0.65"Max. Current: 0.28A
Operating Temp. Range: 392 Degrees F Max.Float Material: Stainless Steel
Body Material: Stainless steelSwitch Function: Selectable
Contact Form: SPSTMax. Voltage: 240
Float Length: 0.75"Stem Length: 5.00"
Electrical Connections: 22 ga. PTFE Coated 24" LeadsOverall Length: 5.00"
Conduit Size: 1/2" x 1/4"Float Specific Gravity: 0.60
Tank Connection Size: 1/2" x 1/4" NPTWidth: 1.38"
Max. Pressure: 300 psiItem: Tank Liquid Level Switch
Mounting: SideStem Material: Stainless Steel
VA Rating: 30Country of Origin (subject to change): United States

Description

Liquid Level Switch, SPST, 1/2 x 1/4 In. NPT Connection, Wire Gauge 22, Fitting 1/2 x 1/4 In. NPT, VA Rating 30, Operation NO/NC, Stem Material Stainless Steel, Float Material Stainless Steel, Horizontal, Specific Gravity 0.6, Wire Lead 2

Reviews