KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1/2"x1"NPT, 30 VA Rtg

MADISON| Zoro #: G2249956| Mfr #: M8705

$23.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Max. Current: 0.28A
Stem Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249956 Mfr #: M8705
Max. Voltage: 240Max. Current: 0.28A
Stem Material: PolypropyleneSwitch Function: Selectable
Width: 0.60"Mounting: Side
Float Dia.: 1.00"Float Length: 1.75"
Float Material: PolypropyleneStandards: CE CSA UL
Electrical Connections: 22 ga. MTW Coated 24" LeadsOverall Length: 4.00"
Body Material: PolypropyleneMax. Pressure: 100 psi
Contact Form: SPSTStem Length: 2.96"
Conduit Size: 1/2" x 1"Operating Temp. Range: 221 Degrees F Max.
Float Specific Gravity: 0.60Item: Tank Liquid Level Switch
Tank Connection Size: 1/2" x 1" NPTVA Rating: 30
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Max. Temp. 105 C, Max. Pressure 100 PSI, Float Material Polypropylene

Reviews