KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1/8" NPT, 30 VA Rtng

MADISON| Zoro #: G1924781| Mfr #: MS8010

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Max. Current: 0.28A
Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924781 Mfr #: MS8010
Width: 1.00"Max. Current: 0.28A
Mounting: SideVA Rating: 30
Float Length: 1.00"Operating Temp. Range: 221 Degrees F Max.
Float Dia.: 1.00"Item: Tank Liquid Level Switch
Conduit Size: 1/8"Float Specific Gravity: 0.80
Contact Form: SPSTMax. Voltage: 240
Stem Length: 2.96"Body Material: Stainless steel
Overall Length: 2.96"Max. Pressure: 100 psi
Stem Material: Stainless SteelSwitch Function: Selectable
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Material: Polypropylene
Height: 2.96"Tank Connection Size: 3/8-24 UNF
Standards: UL, CSA, CECountry of Origin (subject to change): United States

Description

Liquid Level Switch, Liquid Level, SPST, 1/8 In. NPT Connection, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 30, Operation NO/NC, Stem Material Stainless Steel, Float Material Polypropylene, Horizontal, Specific Gravity 0.8, Wire Lead 2, Agency Compliance UL, CSA, CE

Reviews