KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 1/8"NPT, 392F Max.

MADISON| Zoro #: G0575757| Mfr #: M3827-3

$90.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Current: 0.28A
Stem Length: 3.50"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575757 Mfr #: M3827-3
Max. Current: 0.28AStem Length: 3.50"
Body Material: Stainless steelOverall Length: 5.12"
Max. Pressure: 50 PSIMounting: Side
Stem Material: Stainless SteelSwitch Function: Open On Rise
Electrical Connections: 22 ga. PTFE Coated 24" LeadsVA Rating: 30
Float Length: 1.00"Operating Temp. Range: 392 Degrees F Max.
Float Dia.: 1.54"Item: Tank Liquid Level Switch
Float Material: Stainless SteelTank Connection Size: 1/8" NPT
Contact Form: SPSTFloat Specific Gravity: 0.60
Conduit Size: 1/8"Max. Voltage: 240
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 1 In., Float Dia. 1.54 In., Max. Temp. 200 C, Max. Pressure 50 PSI, Float Material 316 SS

Reviews