KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 3/8-20 UNF, 30 VA Rtg

MADISON| Zoro #: G1573214| Mfr #: M4010

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Max. Current: 0.28A
Stem Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573214 Mfr #: M4010
Max. Voltage: 240Max. Current: 0.28A
Stem Material: BrassSwitch Function: Selectable
Height: 2.96"Width: 1"
Mounting: SideFloat Dia.: 1.00"
Float Length: 1.00"Float Material: Buna N
Standards: CEElectrical Connections: 22 ga. PTFE Coated 24" Leads
Overall Length: 2.96"Body Material: Brass
Max. Pressure: 150 psiContact Form: SPST
Stem Length: 2.96"Conduit Size: 3/8-20"
Operating Temp. Range: 221 Degrees F Max.Float Specific Gravity: 0.45
Item: Tank Liquid Level SwitchTank Connection Size: 3/8-24 UNF
VA Rating: 30Country of Origin (subject to change): United States

Description

Liquid Level Switch, Horizontal Mounting, Tank Connection Size 3/8-20 UNF, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 100 psi, Switch Function Selectable, Overall Length 2.96 In., Float Material Buna N, Float Length 1.00 In., Float Dia. 1.00 In., Stem Material Brass, Stem Length 2.96 In., Height -, Width -, Contact Form SPST, Max. Voltage 240, Body Material Brass, Electrical Connections 22 ga. PTFE Coated 24 In. Leads, Float Specific Gravity 0.45

Reviews