KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Hrzntl, 5/8-11 UNC, 30 VA Rtg

MADISON| Zoro #: G0681502| Mfr #: M7790

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.60"
Max. Current: 0.28A
Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681502 Mfr #: M7790
Width: 0.60"Max. Current: 0.28A
Mounting: SideVA Rating: 30
Float Length: 2.11"Operating Temp. Range: 266 Degrees F Max.
Float Dia.: 0.65"Item: Tank Liquid Level Switch
Conduit Size: 5/8-11"Float Specific Gravity: 0.70
Contact Form: SPSTMax. Voltage: 240
Stem Length: 2.96"Body Material: PBT
Overall Length: 4.02"Max. Pressure: 100 psi
Stem Material: PBTSwitch Function: Selectable
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Material: PBT
Tank Connection Size: 5/8-11 UNCStandards: CE CSA UL
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Max. Temp. 130 C, Max. Pressure 100 PSI, Float Material PBT

Reviews