Madison
SPST Tank Liquid Level Switch Selectable 240VAC 100 psi
Mfr # M8790-14/4184
Zoro # G1709662
$24.80
31% off
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Electrical Connections 22 ga MTW Coated 24 in Leads
- Max. Voltage 240 V
- Float Switch Contact Form SPST
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5600
- MADISON Float Switch 30 psi M3850
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi M5605
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi M3782
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M5970
- MADISON SPST Liquid Level Switch Selectable 240VAC 500 psi M5600-PR
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-PBT-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3L Flotect Level Sw L6EPS-S-S-3-L
- RULE A-Matic Plus Float Switch 40A
- Madison Level Switches