SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lqd Lvl Swch, Vrtcal, 1/4"NPT, 221F Max.

MADISON| Zoro #: G1703852| Mfr #: M8800

$49.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 100 psiFloat Material: PolypropyleneStem Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703852 Mfr #: M8800
Max. Pressure: 100 psiFloat Material: Polypropylene
Stem Material: PolypropyleneSwitch Function: Selectable
Float Specific Gravity: 0.76Max. Current: 0.50A
Contact Form: SPSTConduit Size: 1/4"
Operating Temp. Range: 221 Degrees F Max.Standards: UL, CSA, CE, NSF
Body Material: PolypropyleneVA Rating: 60
Float Length: 2.00"Mounting: Vertical Open Tank
Tank Connection Size: 1/4" NPTHeight: 3.41"
Stem Length: 2.63"Item: Liquid Level Switch
Max. Voltage: 240Width: 1.50"
Electrical Connections: 22 ga. MTW Coated 24" LeadsOverall Length: 3.38"
Float Dia.: 1.50"Country of Origin (subject to change): United States

Description

Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 1/4 In. NPT, Max. Pressure 100 psi, VA Rating 60, Operating Temp. Range 221 Degrees F Max., Overall Length 3.38 In., Float Material Polypropylene, Float Length 2.00 In., Float Dia. 1.50 In., Stem Material Polypropylene, Stem Length 2.63 In., Height 3.41 In., Width 1.50 In., Contact Form SPST, Max. Current 0.50A, Max. Voltage 240, Body Material Polypropylene, Conduit Size 1/4 In.

Reviews