Lqd Lvl Swch, Vrtcl, 1/2-13 Bulkhead, 392F

MADISON| Zoro #: G1303811| Mfr #: M5602-9568

$136.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303811 Mfr #: M5602-9568
Operating Temp. Range: 392 Degrees F Max.VA Rating: 25
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Specific Gravity: 0.66
Switch Function: SelectableTank Connection Size: 1/2"-13
Stem Material: Stainless SteelFloat Length: 2.00"
Overall Length: 11.00"Max. Current: 0.28A
Float Material: Stainless SteelFloat Dia.: 2.00"
Contact Form: SPDTConduit Size: 1/2"
Body Material: Stainless SteelStem Length: 9.37"
Max. Pressure: 200 psiMax. Voltage: 120VAC
Item: Single Point Liquid Level SwitchCountry of Origin (subject to change): United States

Product Description

Single Point Liquid Level Switch, Switch Function SPDT, Vertical Open Tank Mounting, Tank Connection Size 1/2 In.-13, Max. Pressure 200 psi, VA Rating 25, Operating Temp. Range 392 Degrees F Max., Overall Length 11.00 In., Float Material Stainless Steel, Float Length 2.00 In., Float Dia. 2.00 In., Stem Material Stainless Steel, Stem Length 9.37 In., Contact Form SPDT, Max. Current 0.28A, Max. Voltage 120VAC, Body Material Stainless Steel, Conduit Size 1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.