Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

SPST Liquid Level Switch Selectable 240VAC 200 psi

MADISON | Zoro #: G0855662 | Mfr #: M5917

$ 65.08 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Madison #M5917 Specifications

Zoro #: G0855662 Mfr #: M5917
Max. Current: 0.50A Conduit Size: 1/4"
Body Material: Stainless steel Float Length: 2.10"
Float Material: Stainless Steel Max. Pressure: 200 psi
Electrical Connections: 18 ga.PTFE Coated 24" Leads Standards: CE CSA NSF International UL
Max. Voltage: 240 VA Rating: 60
Contact Form: SPST Stem Material: Stainless Steel
Overall Length: 4.90" Float Specific Gravity: 0.55
Switch Function: Selectable Width: 3.38"
Stem Length: 2.63" Mounting: Vertical Open Tank
Voltage: 240VAC Height: 3.38"
Float Dia.: 2.13" Item: Liquid Level Switch
Tank Connection Size: 1/4" NPT Float Switch Float Material: Stainless Steel
Float Switch Contact Form: SPST Operating Temp. Range: 482 Degrees F Max.
Country of Origin (subject to change): United States

Description

Here is some additional information about Madison Liquid Level Switch. Body Material: Stainless steel, Voltage: 240VAC, Float Switch Contact Form: SPST.

Reviews