Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

SPST Liquid Level Switch Selectable 240VAC 200 psi

MADISON | Zoro #: G3064153 | Mfr #: M5600

$ 54.27 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Madison #M5600 Specifications

Zoro #: G3064153 Mfr #: M5600
Operating Temp. Range: 392 Degrees F Max. Float Dia.: 2.13"
Conduit Size: 1/4" Stem Material: Stainless Steel
Float Switch Float Material: Stainless Steel Body Material: Stainless steel
Mounting: Vertical Open Tank Float Length: 2.00"
Height: 3.52" VA Rating: 60
Float Specific Gravity: 0.55 Width: 2.13"
Stem Length: 2.63" Standards: ABS, UL, CE, CSA, NSF, Explosion Proof
Tank Connection Size: 1/4" NPT Max. Pressure: 200 psi
Switch Function: Selectable Contact Form: SPST
Max. Voltage: 240 Float Switch Contact Form: SPST
Float Material: Stainless Steel Voltage: 240VAC
Electrical Connections: 22 ga. PTFE Coated 24" Leads Item: Liquid Level Switch
Max. Current: 0.50A Overall Length: 3.38"
Country of Origin (subject to change): United States

Description

Here are some important details for Madison Liquid Level Switch. Body Material: Stainless steel, Voltage: 240VAC, Float Switch Contact Form: SPST.

Reviews