Lqd Lvl Swch, Vrtcl, 1/8" NPT, 221F Max.

MADISON| Zoro #: G1927484| Mfr #: M3326-NPT

$27.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.58"
Max. Current: 0.12A
Mounting: Vertical Open Tank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927484 Mfr #: M3326-NPT
Width: 0.58"Max. Current: 0.12A
Mounting: Vertical Open TankVA Rating: 15
Float Length: 0.63"Operating Temp. Range: 221 Degrees F Max.
Float Dia.: 0.58"Item: Liquid Level Switch
Conduit Size: 1/8"Float Specific Gravity: 0.60
Contact Form: SPSTMax. Voltage: 240
Stem Length: 1.25"Body Material: Polypropylene
Overall Length: 1.85"Max. Pressure: 50 PSI
Stem Material: PolypropyleneSwitch Function: Open On Rise
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Material: Polypropylene
Height: 1.68"Tank Connection Size: 1/8" NPT
Standards: UL, CSA, CECountry of Origin (subject to change): United States

Description

Liquid Level Switch, SPST, 1/8 In. NPT Connection, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 15, Operation Open on Rise, Stem Material Polypropylene, Float Material Polypropylene, Vertical, Specific Gravity 0.6, Wire Lead 2, Agency Compliance UL, CSA, CE

Reviews