KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl, 1/8" NPT, 30 VA Rating

MADISON| Zoro #: G0967251| Mfr #: MS9000

$29.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Current: 0.28A
Mounting: Vertical Open Tank
VA Rating: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967251 Mfr #: MS9000
Max. Current: 0.28AMounting: Vertical Open Tank
VA Rating: 30Float Length: 1.00"
Operating Temp. Range: 221 Degrees F Max.Float Dia.: 1.00"
Item: Liquid Level SwitchConduit Size: 1/8"
Float Specific Gravity: 0.85Contact Form: SPST
Max. Voltage: 240Stem Length: 1.63"
Body Material: KynarOverall Length: 2.25"
Max. Pressure: 15 PSIStem Material: Kynar
Switch Function: SelectableElectrical Connections: 22 ga. PTFE Coated 24" Leads
Float Material: KynarHeight: 2.25"
Tank Connection Size: 1/8" NPTStandards: CE CSA UL
Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Float Length 1 In., Float Dia. 1 In., Max. Temp. 105 C, Max. Pressure 15 PSI, Float Material Kynar

Reviews