BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lqd Lvl Swch, Vrtcl, 1/8"NPT, 221F, 100 psi

MADISON| Zoro #: G0766735| Mfr #: M8000-NO

$13.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Float Dia.: 1.00"Max. Current: 0.28AMounting: Vertical Open Tank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766735 Mfr #: M8000-NO
Float Dia.: 1.00"Max. Current: 0.28A
Mounting: Vertical Open TankStem Material: Polypropylene
Switch Function: Close on RiseFloat Length: 1.00"
Height: 2.25"VA Rating: 30
Float Material: PolypropyleneConduit Size: 1/8"
Electrical Connections: 22 ga. MTW Coated 24" LeadsMax. Voltage: 240
Tank Connection Size: 1/8" NPTStem Length: 1.63"
Item: Liquid Level SwitchStandards: UL, CSA, CE, NSF
Float Specific Gravity: 0.60Operating Temp. Range: 221 Degrees F Max.
Contact Form: SPSTWidth: 1.00"
Overall Length: 2.25"Body Material: Polypropylene
Max. Pressure: 100 psiCountry of Origin (subject to change): United States

Description

Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Tank Connection Size 1/8 In. NPT, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Overall Length 2.25 In., Float Material Polypropylene, Float Length 1.00 In., Float Dia. 1.00 In., Stem Material Polypropylene, Stem Length 1.63 In., Height 2.25 In., Width 1.00 In., Contact Form SPST, Max. Current 0.28A, Max. Voltage 240, Body Material Polypropylene, Conduit Size 1/8 In.

Reviews