Lqd Lvl Swch, Vrtcl, 1/8"NPT, 30 VA Rating

MADISON| Zoro #: G2441257| Mfr #: M7000

$11.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Max. Current: 0.28A
Stem Material: PBT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441257 Mfr #: M7000
Max. Voltage: 240Max. Current: 0.28A
Stem Material: PBTSwitch Function: Selectable
Height: 2.25"Width: 1.0"
Mounting: Vertical Open TankFloat Dia.: 1.00"
Float Length: 1.00"Float Material: Buna N
Standards: UL, CSA, CEElectrical Connections: 22 ga. PTFE Coated 24" Leads
Overall Length: 2.25"Body Material: PBT
Max. Pressure: 150 psiContact Form: SPST
Stem Length: 1.63"Conduit Size: 1/8"
Operating Temp. Range: 221 Degrees F Max.Float Specific Gravity: 0.45
Item: Liquid Level SwitchTank Connection Size: 1/8" NPT
VA Rating: 30Country of Origin (subject to change): United States

Description

Switch, Liquid Level, Fitting 1/8 In. NPT, VA Rating 30, Operation NO/NC, Stem Material PBT, Float Material Buna N, Vertical

Reviews