Lqd Lvl Swch, Vrtcl, 1/8"NPT, 392F Max.

MADISON| Zoro #: G2009147| Mfr #: M5000

$50.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Max. Current: 0.28A
Mounting: Vertical Open Tank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009147 Mfr #: M5000
Width: 1.18"Max. Current: 0.28A
Mounting: Vertical Open TankVA Rating: 30
Float Length: 1.19"Operating Temp. Range: 392 Degrees F Max.
Float Dia.: 1.13"Item: Liquid Level Switch
Conduit Size: 1/8"Float Specific Gravity: 0.70
Contact Form: SPSTMax. Voltage: 240
Stem Length: 1.63"Body Material: Stainless steel
Overall Length: 2.25"Max. Pressure: 300 psi
Stem Material: Stainless SteelSwitch Function: Selectable
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Material: Stainless Steel
Height: 2.25"Tank Connection Size: 1/8" NPT
Standards: UL, CSA, CE, NSFCountry of Origin (subject to change): United States

Description

Switch, Liquid Level, Wire Gauge 22, Fitting 1/8 In. NPT, VA Rating 30, Operation NO/NC, Stem Material 316 SS, Float Material 316 SS, Vertical, Wire Lead 24

Reviews