Madison
SPST Liquid Level Switch Selectable 240VAC 85 psi
Mfr # MSB5600
Zoro # G0806172
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 85 psi
- Standards CE, CSA, UL
- Operating Temp. Range 221 Degrees F Max
- Overall Length 3.89 in
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M7000
- MADISON Float Switch 30 psi M3850
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi M8800
- MADISON SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi M5900
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MSB8800
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M3727
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi M3782
- NOBLES/TENNANT SWITCH - FLOAT SHUT-OFF 222822
- Madison Level Switches