BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lqd Lvl Swch, Vrtcl, 3/8-16 UNC, 221F Max

MADISON| Zoro #: G1735431| Mfr #: M8000B

$31.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Float Dia.: 1.00"Mounting: Vertical Open TankStem Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735431 Mfr #: M8000B
Float Dia.: 1.00"Mounting: Vertical Open Tank
Stem Material: PolypropyleneMax. Current: 0.28A
Float Length: 1.00"VA Rating: 30
Float Material: PolypropyleneConduit Size: 3/8-16"
Electrical Connections: 22 ga. MTW Coated 24" LeadsMax. Voltage: 240
Tank Connection Size: 3/8-16 UNCStem Length: 1.63"
Item: Liquid Level SwitchStandards: UL, CSA, CE, NSF
Float Specific Gravity: 0.80Operating Temp. Range: 221 Degrees F Max.
Contact Form: SPSTWidth: 0.558"
Switch Function: SelectableOverall Length: 2.25"
Body Material: PolypropyleneMax. Pressure: 100 psi
Country of Origin (subject to change): United States

Description

Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 3/8-16 UNC, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Overall Length 2.25 In., Float Material Polypropylene, Float Length 1.00 In., Float Dia. 1.00 In., Stem Material Polypropylene, Stem Length 1.63 In., Width 0.558 In., Contact Form SPST, Max. Current 0.28A, Max. Voltage 240, Body Material Polypropylene, Conduit Size 3/8-16 In., Standards UL, CSA, CE, NSF

Reviews