KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl, 3/8-16UNC, 15 VA Rtng

MADISON| Zoro #: G0727587| Mfr #: M3326

$12.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 240
Max. Current: 0.12A
Stem Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727587 Mfr #: M3326
Max. Voltage: 240Max. Current: 0.12A
Stem Material: PolypropyleneSwitch Function: Open On Rise
Height: 1.85"Mounting: Vertical Open Tank
Float Dia.: 0.58"Float Length: 0.63"
Float Material: PolypropyleneStandards: UL, CSA, CE
Electrical Connections: 22 ga. PTFE Coated 24" LeadsOverall Length: 1.85"
Body Material: PolypropyleneMax. Pressure: 50 PSI
Contact Form: SPSTStem Length: 1.25"
Conduit Size: 3/8-16"Operating Temp. Range: 221 Degrees F Max.
Float Specific Gravity: 0.70Item: Liquid Level Switch
Tank Connection Size: 3/8-16 UNCVA Rating: 15
Country of Origin (subject to change): United States

Description

Switch, Subminiature Liquid Level Control, Normally Closed, Wire Gauge 22, Fitting 3/8-16 UNC, VA Rating 15, Operation Open On Rise, Stem Material Polypropylene, Float Material Polypropylene, Vertical, Wire Lead 24

Reviews