KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lqd Lvl Swch, Vrtcl, 3/8-16UNC, 221F Max.

MADISON| Zoro #: G1811187| Mfr #: M3326-NO

$16.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Current: 0.12A
Mounting: Vertical Open Tank
VA Rating: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811187 Mfr #: M3326-NO
Max. Current: 0.12AMounting: Vertical Open Tank
VA Rating: 15Float Length: 0.63"
Operating Temp. Range: 221 Degrees F Max.Float Dia.: 0.58"
Item: Liquid Level SwitchFloat Specific Gravity: 0.85
Contact Form: SPSTMax. Voltage: 240
Stem Length: 1.25"Body Material: Polypropylene
Overall Length: 1.85"Max. Pressure: 50 PSI
Stem Material: PolypropyleneSwitch Function: Close on Rise
Electrical Connections: 22 ga. PTFE Coated 24" LeadsFloat Material: Polypropylene
Conduit Size: 3/8-16"Height: 1.85"
Tank Connection Size: 3/8-16 UNCStandards: UL, CSA, CE
Country of Origin (subject to change): United States

Description

Switch, Subminiature Liquid Level Control, Normally Open, Wire Gauge 22, Fitting 3/8-16 UNC, VA Rating 15, Operation Close On Rise, Stem Material Polypropylene, Float Material Polypropylene, Vertical, Max. Wattage 15, Wire Lead 24

Reviews