Madison
SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI
Mfr # M8700
Zoro # G3485937
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Float Specific Gravity 0.6
- Mounting Side
- Switch Function Selectable
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 50 psi M3326-SM
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi M8000-C
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M8020-ULL-NC
- MADISON Float Switch, PP Body, 3/4" dia. Float M8000-75
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi M3827-3NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 300 psi M5000
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- MADISON SPST Drum Liquid Level Switch Open On Rise 240VAC M4168-2
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body V6EPB-B-S-2-B
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi M4190
- Madison Level Switches