KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi-level Lqd Swch, 1/4" NPT, 30 VA Rtng

MADISON| Zoro #: G2318741| Mfr #: M8085

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 1.00"
Stem Material: Polypropylene
Max. Voltage: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318741 Mfr #: M8085
Float Dia.: 1.00"Stem Material: Polypropylene
Max. Voltage: 240Max. Current: 0.28A
Overall Length: 7.50"Switch Function: Open On Rise
Body Material: PolypropyleneFloat Material: Polypropylene
Max. Pressure: 100 psiContact Form: SPST
Mounting: Vertical Open TankConduit Size: 1/4"
Electrical Connections: 22 ga. PTFE Coated 24" LeadsTank Connection Size: 1/4" NPT
Float Length: 1.00"Operating Temp. Range: 221 Degrees F Max.
Float Specific Gravity: 0.80Item: Multi-level Liquid Level Switch
Stem Length: 6.75"Standards: CE
VA Rating: 30Country of Origin (subject to change): United States

Description

Liquid Level Control, Multi-level, Fitting 1/4 In. NPT, VA Rating 30, Operation Open On Rise, Stem Material Polypropylene, Float Material Polypropylene, Vertical

Reviews