KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi-level Lqd Swch, Vrtcl, 2" NPT, 221F

MADISON| Zoro #: G1331732| Mfr #: ML4444

$213.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Max. Current: 0.50A
Mounting: Vertical Open Tank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331732 Mfr #: ML4444
Width: 18"Max. Current: 0.50A
Mounting: Vertical Open TankVA Rating: 60
Float Length: 2.00"Operating Temp. Range: 221 Degrees F Max.
Float Dia.: 1.25"Item: Multi-level Liquid Level Switch
Float Specific Gravity: 0.45Contact Form: SPST
Max. Voltage: 240Stem Length: Adjustable
Body Material: PolypropyleneOverall Length: Adjustable, Up to 46"
Max. Pressure: 150 psiStem Material: Brass
Switch Function: SelectableElectrical Connections: 22 ga. PTFE
Float Material: Buna NConduit Size: 2"
Tank Connection Size: 2" NPTStandards: UL, CE
Country of Origin (subject to change): United States

Description

Multi-Level Liquid Level Switch, Vertical Mounting, Tank Connection Size 2 In. NPT, VA Rating 60, Operating Temp. Range 221 Degrees F Max., Max. Pressure 150 psi, Switch Function Selectable, Overall Length Adjustable, Up to 36 In., Float Material Buna N, Float Length 2.00 In., Float Dia. 1.25 In., Stem Material Brass, Stem Length Adjustable, Width 18 In., Contact Form SPST, Max. Voltage 240, Body Material Polypropylene, Standards UL, CE, Electrical Connections 22 ga. PTFE

Reviews