Multi-level Lqd Swch, Vrtcl, 2" NPT, PP

MADISON| Zoro #: G2213267| Mfr #: ML8888

$336.00 /ea

This item ships free. Details.Standard ground shipping.
VA Rating: 60Max. Pressure: 100 psiStandards: UL, CE
Save 15%. Sign up for Z-mail.


Zoro #: G2213267 Mfr #: ML8888
VA Rating: 60Max. Pressure: 100 psi
Standards: UL, CEMax. Voltage: 240
Float Specific Gravity: 0.75Max. Current: 0.50A
Tank Connection Size: 2" NPTMounting: Vertical Open Tank
Operating Temp. Range: 221 Degrees F Max.Float Dia.: 1.50"
Float Material: PolypropyleneItem: Multi-level Liquid Level Switch
Electrical Connections: 23 ga. PTFEOverall Length: Adjustable, Up to 46"
Conduit Size: 2"Contact Form: SPST
Stem Length: AdjustableSwitch Function: Selectable
Body Material: PolypropyleneStem Material: Polypropylene
Float Length: 2.00"Country of Origin (subject to change): United States


Multi-Level Liquid Level Switch, Switch Function Selectable, Vertical Open Tank Mounting, Tank Connection Size 2 In. NPT, Max. Pressure 100 psi, VA Rating 60, Operating Temp. Range 221 Degrees F Max., Overall Length Adjustable, Up to 46 In., Float Material Polypropylene, Float Length 2.00 In., Float Dia. 1.50 In., Stem Material Polypropylene, Stem Length Adjustable, Contact Form SPST, Max. Current 0.50A, Max. Voltage 240, Body Material Polypropylene, Conduit Size 2 In., Standards UL, CE