Radar Sensor, 2 In NPT, 24 VDC, Aluminum

MADISON| Zoro #: G1230844| Mfr #: R3-50C485

$1390.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Material: AluminumMounting: 2" NPTOutput: 4 to 20ma
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230844 Mfr #: R3-50C485
Enclosure Material: AluminumMounting: 2" NPT
Output: 4 to 20maInput Voltage: 24VDC
Resolution: 0.22", 5.7mmOverall Dia.: 4"
Operating Frequency: 6.3 GHzRange: 50 ft.
Item: Noncontact Radar Level SensorBeam Angle: 20 Degrees
Overall Length: 7.3"Standards: FCC
Country of Origin (subject to change): United States

Description

Radar Sensor, 2 In NPT Mounting, Voltage 24 DC, Housing Material Aluminum, Range 50 Ft, Range 15.2 Meters, Resolution 0.22/5.7 In/mm, 6.3 GHz, Beam Angle 20 Degrees, Overall Length 7.3 In, Overall Diameter 4 In, Standards FCC

Reviews