KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tank Liquid Level Swtch, 1/2"Conduit, 70VA

MADISON| Zoro #: G1201575| Mfr #: M4182-AL

$327.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Float Dia.: 1.00"
Stem Material: Aluminum
Max. Voltage: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201575 Mfr #: M4182-AL
Float Dia.: 1.00"Stem Material: Aluminum
Max. Voltage: 240Overall Length: 7.20"
Switch Function: Open On RiseBody Material: Aluminum
Float Material: PolypropyleneMax. Pressure: 150 psi
Height: 7.20"Contact Form: SPST
Mounting: SideConduit Size: 1/2"
Electrical Connections: 22 ga. PTFE Coated 24" LeadsTank Connection Size: 3/4" NPT
Float Length: 1.00"Operating Temp. Range: 221 Degrees F Max.
Float Specific Gravity: 0.08Item: Tank Liquid Level Switch
Stem Length: 7.20"Standards: CE
VA Rating: 70Country of Origin (subject to change): United States

Description

Switch, Bottle, Wire Gauge 22, Fitting 1/4 In. NPT, VA Rating 70, Operation Open On Rise, Stem Material Aluminum, Float Material Polypropylene, Vertical Mount, Specific Gravity 0.08, Body Material Aluminum, Agency Compliance CE

Reviews