Skip to Main Content
customer-service Help
Madrax

Bike Rack, 1-Sided, 4-Bike, 48 in., Silver

Madrax Bike Rack, 1-Sided, 4-Bike, 48 in., Silver GR114-G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$354.55
  • Item: Single Sided Bike Rack
  • Holds: (4) Bikes
  • Length: 48 in
See full product details
This item ships free.
Total: $354.55

Madrax #GR114-G Specifications

  • Item: Single Sided Bike Rack
  • Holds: (4) Bikes
  • Length: 48 in
  • Mounting: Surface
  • Width: 31 1/4 in
  • Height: 30 3/4 in
  • Color: Silver
  • Material: Steel
  • Finish: Galvanized
  • Usable Opening Width: 3 in
  • Number of Open Slots: 4
  • Capacity: 4
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Sided Bike Rack, Holds (4) Bikes, Length 48 in, Width 31 1/4 in, Height 30 3/4 in, Usable Opening Width 3 in, Mounting Surface, Material Steel, Color Silver, Finish Galvanized

Reviews of Madrax #GR114-G